Wooden 2 Section School Classroom Storage Cabinet
- Mfr # MK-STRG007-GG
- Zoro # G700723046
Key Features
Specifications
Details
- MFR #
- MK-STRG007-GG
- Zoro #
- G700723046
- UPC #
- 889142933984
- Country of Origin
- Indonesia
Dimensions
- Size
- 30"H x 48"L
Description
Whether children are present in the classroom, playroom, daycare or the pediatrician's waiting room, keeping things organized can be a struggle. This 2 section wooden storage cabinet gives you ample space for blocks, books, toys or anything else that needs to be put away at the end of the day while teaching children to be helpful and organized. Durable birch plywood with a natural finish adapts to any home or business decor giving this wooden cube storage organizer unique versatility. Use an alcohol disinfectant containing 70% or higher alcohol concentration followed by a dry cloth to keep this wooden storage organizer spotless and germ free. This wooden storage cube assembles in under an hour. Self leveling floor glides give your child a level surface and a safety strap that attaches to the wall ensures this piece won't tip over they add or retrieve things from the storage cubbies. Purchase our 3, 5 or 8 section wooden storage shelves to create different configurations and for much needed additional storage.
- Children's Wooden Storage Cabinet keeps items organized
- Kid-Friendly Design with Rounded Edges and Anti-Tip Strap for safety
- Fixed Storage Compartments for books, toys or other childhood treasures
- Shelf Size: 47"W x 14"D x 9.75"H Between Shelves
- Clean with alcohol disinfectant for germ prevention and cloth dry
- Natural Finish blends in any environment
- Medium Assembly Level from 30-60 minutes
- 2 Section storage cabinet ideal for play rooms, waiting rooms, daycares and pediatric office play areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.