Natural 2 Sided Storage Shelf with Clear Sides
- Mfr # MK-KE24558-GG
- Zoro # G008455410
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Color
Beech
Material
Acrylic, Birch Plywood
Height
16 in
Length
13 in
Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-KE24558-GG
- Zoro #
- G008455410
- UPC #
- 196861028717
- Country of Origin
- Indonesia
- Color
- Beech
- Material
- Acrylic, Birch Plywood
- Capacity
- 100
- Weight
- 22.44
Dimensions
- Height
- 16 in
- Length
- 13 in
- Width
- 31.5 in
Description
Classroom organization has never been easier with this double sided wooden storage bin boasting transparent panels keeping everything clearly visible and accessible. Multiple storage compartments keep toys, blocks, and STEAM wall accessories together for easy location and cleanup. Comprised of Greenguard Certified birch plywood in a glossy finish that seals the wood surface to resiststains, yellowing, andscratches, this unit promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded corners that prevent abrasions if bumped. This unit holds up to 100 lbs. static weight, assembles in under 35 minutes, and wipes clean with a damp cloth. Purchase other pieces from our classroom collection to create custom configurations to fit your space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.