Shop KLEIN TOOLS
See all product information
Create Account
Digital Level with Programmable Angles
- Mfr # 935DAGL
- Zoro # G700897600
product price:Â
$
68.25
/ea
Key Features
Type
Digital Level
Application
Measures Angles; Use as a Digital Level
Length (In.)
4.57" (11.6 cm)
Accuracy
Vertical and Horizontal Orientation: +/- 0.2degree; Bullseye Orientation: +/- 0.5degree
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 935DAGL
- Zoro #
- G700897600
- UPC #
- 092644692383
- Country of Origin
- China
- Item
- Digital Level Angle Finder
- Type
- Digital Level
- Application
- Measures Angles; Use as a Digital Level
- Accuracy
- Vertical and Horizontal Orientation: +/- 0.2degree; Bullseye Orientation: +/- 0.5degree
Description
Digital Level Angle Finder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.