Shop MILWAUKEE TOOL
See all product information
Create Account
REDLITHIUM USB ROVER Pivoting Flood Light + 24" REDSTICK Digital Level w/ PINPOINT Measurement
- Mfr # MLDIG24, 2114-21
- Zoro # G4071359
product price:Â
$
369.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Digital
Range (Ft.)
0 to 90
Application
For Leveling
Operating Temp. (F)
14 Degrees to 122 Degrees
Power Source
4V Lithium Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLDIG24, 2114-21
- Zoro #
- G4071359
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Dimensions (In.)
- 24 L x 1.4 W x 2.75 H
- Length (In.)
- 24 in
- Overall Height
- 2 3/4 in
- Overall Length
- 24 in
- Overall Width
- 1 3/8 in
- Battery Size
- 4V
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
Description
Digital Level, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 24 in, Battery Size 4V, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.03 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Display Type LED, End Cap Type Removable End Caps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.