Shop ZORO SELECT
See all product information
Create Account
Pipe
- Mfr # SVP04D25
- Zoro # G700919685
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.19 in
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Maximum Operating Pressure
20 psi @ 140 Degrees F
Side B Connection Type
Threaded
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVP04D25
- Zoro #
- G700919685
- UPC #
- 810074084444
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.19 in
- Overall Length
- 30 in
- Nominal Pipe Size
- 4 in
- Inside Diameter
- 4 in
- Outside Diameter
- 4 3/8 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Description
Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 4 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 140 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 4 in, Outside Diameter 4 3/8 in, Overall Length 30 in, Resistance Properties Chemical-Resistant, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.