EMT Plug, Compression, Red
- Mfr # FABKWIKIEPLUG5120-58L-CS20-PC
- Zoro # G700931069
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Plug
Connection Type
Compression
Color
Red
Weight
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FABKWIKIEPLUG5120-58L-CS20-PC
- Zoro #
- G700931069
- UPC #
- -
- Country of Origin
- Multiple
- Item
- EMT
- Conduit Fitting Type
- Plug
- Connection Type
- Compression
- Color
- Red
- Weight
- 1
Description
Kwikie Plug - Blank Duct Plugs from Cal Am - The original Kwikie brand mechanical plug is one of Cal Am Manufacturing's most popular products. Trusted by contractors world-wide to secure their conduit systems from the costly and often damaging incursion of water sedimentation and nesting animals, these high quality plugs are manufactured from a trio of hi-impact chemically inert resins that will also confine volatile and hazardous vapors to their source. The Kwikie plug functions by compressing a thermo-plastic elastomer seal between two U.V., ozone and chemically resistant compression plates through the hand-tightening of a loop or wing nut; the compressed seal expanding into full contact with the inside pipe walls thereby providing an effective, permanent, positive seal to your conduit system in seconds. Once in place the Kwikie plug will not move until you decide to remove it. All Kwikie plugs that are designed for conduit pipe larger than two inches are hollow-stemmed and may be used for feeding or bleeding fluids from your lines (1/2" hose thread adaptor available). Other options include wing nuts or eye nuts for tightening the compression plates, flush-fit vs. inside-fit (the outside compression plate on flush-fit Kwikies will not enter the conduit) and schedule 40 and schedule 80 sizing. All Kwikie plugs come with a 1/2" rope tie for sealing and securing excess rope within the conduit system for future use. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.