Shop WHEATLAND TUBE
See all product information
Create Account
3 in 90-Degree Galvanized Steel EMT Elbow
- Mfr # 8238
- Zoro # G323397174
product price:Â
$
12.65
/ea
Key Features
Type
Special Large Radius
Standards
ANSI C80.1, FED.WW-C-581, UL 6, CSA C22.2
Finish
Galvanized
Trade Size
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8238
- Zoro #
- G323397174
- UPC #
- 78669202075
- Country of Origin
- United States
Dimensions
- Trade Size
- 1-1/4 in
Details
- Type
- Special Large Radius
- Standards
- ANSI C80.1, FED.WW-C-581, UL 6, CSA C22.2
- Finish
- Galvanized
Description
1-1/4 in, MPT, 48 in Bend Radius, Galvanized, Special Large Radius, 90D, Rigid Conduit Elbow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.