Drive Roll Kit, 5/64 Solid Wire
- Mfr # KP1697-5/64
- Zoro # G7012783
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Type
Drive Roll Kit
Application
Wire Feeding
For Use With
5/64 Solid wire, Lincoln Electric Wire Feed Welders
Features
Drive Roll Kit
Size
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP1697-5/64
- Zoro #
- G7012783
- UPC #
- 015082480701
- Country of Origin
- United States
Dimensions
- Size
- 5/64 in
- Maximum Wire Diameter
- 0.078 in
Details
- Item
- Drive Roll Kit
- Type
- Drive Roll Kit
- Application
- Wire Feeding
- For Use With
- 5/64 Solid wire, Lincoln Electric Wire Feed Welders
- Features
- Drive Roll Kit
- Includes
- Wire Inlet Guide
- Compatible with Brand
- Lincoln
- Number of Drive Rolls
- 2
- For Welder Series
- Power MIG 216, Power MIG 256, Power MIG 350MP
- For Welder Model
- K2403-2, K2816-2, K3068-1, K4023-1, K4023-2
- Drive Roll Type
- V-Groove
- For Wire Type
- Solid
- Weight
- 0.45 lb
- Welding Processes
- MIG Welding (GMAW)
- For Wire Feeder Model
- K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
- For Wire Feeder Series
- Activ8, LF-72, LN-25 Pro, LN-25X, Power Feed 25M
- Compatible Welder Series
- Power MIG 216, Power MIG 256, Power MIG 350MP
- Compatible Wire Feeder Model
- K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
- Process
- MIG Welding (GMAW)
- Compatible Welder Model
- K2403-2, K2816-2, K3068-1, K4023-1, K4023-2
- Compatible Wire Feeder Series
- Activ8, LF-72, LN-25 Pro, LN-25X, Power Feed 25M
- Compatible Brand
- Lincoln Electric
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 2, Maximum Wire Diameter 0.078 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Power MIG 216, Power MIG 256, Power MIG 350MP, For Welder Model K2403-2, K2816-2, K3068-1, K4023-1, K4023-2, For Wire Feeder Model K2327-4, K2327-5, K2327-6, K2327-7, K2536-4, K2536-5, K2613-5, K2614-5, K2614-6, K2999-1, K3289-1, K4101-1, K4101-2, K4266-1, K4266-2, K4266-3, K4267-2, K4267-3, K4267-4, K4267-5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.