Indexable Drilling Insert
- Mfr # LCMT030203GMECA520D
- Zoro # G701773989
product price:Â
$
17.59
/ea
Sold in multiples of 10 for
$175.90
Key Features
Insert Size
30203
Grade
CA520D
Insert Shape
Irregular
Shank Width
0.7500"
Insert Thickness
5/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCMT030203GMECA520D
- Zoro #
- G701773989
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Insert Size
- 30203
- Shank Width
- 0.7500"
- Insert Thickness
- 5/64 in
- Nose Radius
- 0.012 in
Details
- Item
- Indexable Drill Insert
- Grade
- CA520D
- Insert Shape
- Irregular
- Application
- Drilling
- Series
- DRV
- Chip-Breaker
- Yes
- Coating
- CVD
- Insert Material
- Carbide
- Features
- Outboard insert for drilling, General purpose chipbreaker for stable deep-hole drilling, High speed CVD grade for drilling steel and stainless steel
- Hand
- Right-Hand
Description
Indexable Drill Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.