Shop WIDIA

Square Turning Insert, 1/4 in, SXHX

  • Mfr # 5983390
  • Zoro # G3783681

product price: 
$
17.99
/ea
Sold in multiples of 10 for $179.90

Key Features

Grade
WP20PH
Inscribed Circle
1/4 in
Insert Style
SXHX
Insert Shape
Square
Coating
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5983390
Zoro #
G3783681
UPC #
4056544088512
Country of Origin
Multiple
Item
Square Turning Insert
Grade
WP20PH
Inscribed Circle
1/4 in
Insert Style
SXHX
Insert Shape
Square
Coating
TiAlN
Chip-Breaker
Yes
ISO Number
SXHX060204R20
Insert Application
Drilling
Cutting Direction
Neutral
Secondary Material Application ISO Code
K, M, N, S
Finish - Machining
TiAlN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Titanium
Manufacturer Grade
WP20PH
Shape
Square
Material - Machining
Carbide
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Number of Cutting Edges
2
Primary Material Application
Steel
ANSI Code
SXHX060204R20
Clearance Angle
11 Degrees
Chip-Breaker Code
R20
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish
TiAlN
Cutting Application
Counterboring, Holemaking
Features
90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality

Dimensions

Dimension Type
Inch
Thickness
3/32 in
Corner Radius
1/64 in
Cutting Edge Length
6.35mm
Fits Chest Size
90 Degrees Insert can be Positioned in Alternative Angles, Two Times Indexable, Very Good Chip Forming and Surface Quality

Description

Square Turning Insert, TiAlN, ANSI Code SXHX060204R20, Corner Radius 1/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.