WD Purple 2TB Surveillance Hard Disk
Mfr # DHWD20PURZ
Zoro # G701815061
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Fits
High-Definition Security Systems
Color
Purple
For Use With
Video Surveillance Systems
Characteristics
3.5 in HDD Hard Drive, 5400 RPM, 64 MB Cache
Body Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DHWD20PURZ
Zoro #
G701815061
UPC #
-
Country of Origin
Thailand
Details
Item
WD Purple 2TB Surveillance Hard Disk
Fits
High-Definition Security Systems
Color
Purple
For Use With
Video Surveillance Systems
Characteristics
3.5 in HDD Hard Drive, 5400 RPM, 64 MB Cache
Body Material
Metal
Interface
SATA 6 GB/sec
Function
Internal Hard Drive Storage
Recording Capacity
2 TB
Compatible Surveillance Equipment
Digital Video Recorders
Product Type
Hard Drive
Internal Memory Capacity
2 TB
Description
WD Purple 2TB Surveillance Hard Disk, Product Type Hard Drive, Compatible Surveillance Equipment Digital Video Recorders, Color Purple, For Use With Video Surveillance Systems, Internal Memory Capacity 2 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.