Shop FOUR SEASONS
See all product information
Create Account
RESISTOR BLOCK
- Mfr # 20661
- Zoro # G702034553
product price:Â
$
19.85
/ea
Key Features
Type
Switches
Terminal Gender
Male
Connector Gender
Female
Connector Shape
Square
Speed
Fixed # 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20661
- Zoro #
- G702034553
- UPC #
- 96361093942
- Country of Origin
- Unknown
- Type
- Switches
- Terminal Gender
- Male
- Connector Gender
- Female
- Connector Shape
- Square
- Speed
- Fixed # 3
- Number of terminals
- 4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.