Shop ARCON
See all product information
Create Account
20711; Dome Light - LED; Clear Lens; Single Euro Style; Soft White Bulb; 8 x 4-3/4 Inch
- Mfr # 20711
- Zoro # G814775726
product price:Â
$
24.75
/ea
Key Features
Light Color
Soft White
Length
8 in
Width
4-3/4 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20711
- Zoro #
- G814775726
- UPC #
- 88805207114
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 8 in
- Width
- 4-3/4 in
Details
- Light Color
- Soft White
- Material
- Plastic
Description
The Arcon 20711 Dome Light features a single Euro-style design with a clear snap-in lens and soft white LED bulb. Measuring 8 inches in length by 4-3/4 inches in width, this sleek, compact light is designed for efficient illumination with minimal heat output. The optic snap-in lens is easy to remove for cleaning or maintenance, and the white base complements a variety of RV interiors. Energy-efficient LEDs provide long-lasting, bright lighting while reducing power consumption. This dome light includes an easy-to-use on/off switch and is built to withstand typical RV conditions, making it a practical upgrade or replacement for your existing fixtures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.