Shop ALLPOINTS
See all product information
Create Account
Union
- Mfr # 261383
- Zoro # G702224633
product price:Â
$
1.95
/ea
Sold in multiples of 5 for
$9.75
Key Features
Features
9/16"-24 Thread
Length
4.50 in
Width
4 in
Material
Brass
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261383
- Zoro #
- G702224633
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling
- Features
- 9/16"-24 Thread
- Material
- Brass
- Type
- Union
Dimensions
- Length
- 4.50 in
- Width
- 4 in
- Height
- 4 in
- Size
- 3/8 in
Description
3/8" Cct Brass Coupling, Each;Thread Is 9/16"-24.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.