Push Button Ratchet
- Mfr # KTI-23091
- Zoro # G7026667
product price:Â
$
11.99
/ea
Key Features
SAE or Metric
SAE
Finish
Chrome
Size
1/2" Drive
Wrench Style
Push Button Ratchet
Length
9-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-23091
- Zoro #
- G7026667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 1/2" Drive
- Length
- 9-7/8"
Details
- Item
- Push Button Ratchet
- SAE or Metric
- SAE
- Finish
- Chrome
- Wrench Style
- Push Button Ratchet
- Measurement Type
- SAE
Description
Push Button Ratchet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.