Shop ILC
See all product information
Create Account
Replacement for Eiko 05916 replacement light bulb lamp
- Mfr # 05916 EIKO
- Zoro # G703030233
product price:Â
$
27.35
/ea
Key Features
Voltage
230
Watts
575
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05916 EIKO
- Zoro #
- G703030233
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 230
- Watts
- 575
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3200
Description
Replacement for Eiko 05916 replacement light bulb lamp