Shop RPI
See all product information
Create Account
Thimerosal, 25g
- Mfr # T21040-25.0
- Zoro # G703560570
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Container Material
Glass
Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
Water
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21040-25.0
- Zoro #
- G703560570
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 25 g
Details
- Item
- Thimerosal
- Container Material
- Glass
- Shelf Life
- 18 mo
- Storage Temp.
- Room Temperature
- Solubility
- Water
- Form
- Powder
Description
Thimerosal, Container Size 25 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.