Agarose, 500, 99%

  • Mfr # A20085-500.0
  • Zoro # G803561002
product price: 
$
696.99
/ea
Free Shipping & Returns

Key Features

Container Size
500 g
Purity
99 %
Shelf Life
18 mo
Solubility
Water
Product Type
Agarose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A20085-500.0
Zoro #
G803561002
UPC #
-
Country of Origin
United States
Item
Agarose
Purity
99 %
Shelf Life
18 mo
Solubility
Water
Product Type
Agarose
CAS Number
9012-36-6
Application
DNA/RNA Fragments Greater Than1,000 bp, Molecular Biology
Container Material
Plastic
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Color
White
Form
Powder
Special Information
Medium EEO
Chemical Formula
(C6H10O5;C6H8O4)n
Gel Strength
1,000 g/cm sq
Sulfate Concentration
0.2 %
Solubility Type
Water
Volume
500 g
Quantity
500
Gelling Point
34.5 Degrees C
REMOVE - Previous PI Node
Electrophoresis Chemicals
Storage Temperature
Room Temperature
Moisture Content
10 %
Electroendosmosis
0.16 to 0.19
Compatible Product Type
Universal
Container Type
Can
Wire Color
White

Dimensions

Container Size
500 g

Description

Agarose, CAS Number 9012-36-6, Purity 99 Percent, Container Size 500 g, Solubility Water, Chemical Formula (C6H10O5;C6H8O4)n, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews