Shop WORLD WIDE FITTINGS

Flange Head Plug Code 61

  • Mfr # 1724X20
  • Zoro # G703655436

product price: 
$
7.65
/ea

Key Features

Fitting Connection Type
Four bolt flange connections
Overall Length
0.56
Material
Steel
Standards
SAE J518 specifications
Length
0.315
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1724X20
Zoro #
G703655436
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.56
Length
0.315
End 1 Inner Diameter
2
End 2 Inner Diameter
1.75

Details

Fitting Connection Type
Four bolt flange connections
Material
Steel
Standards
SAE J518 specifications
Flange Code
Code 61
Body Material
Steel
Adapter Type
Flange Cap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.