JIC to Female Pipe 90 Deg. Elbow Stainless Steel

  • Mfr # 2502X12X12SS
  • Zoro # G500452467
product price: 
$
79.15
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Hex Size
1.313
Fitting Thread Size 1
1-1/16-12
Fitting Thread Type 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2502X12X12SS
Zoro #
G500452467
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.313
Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
3/4-14
Hex Size (mm)
33.3502

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
JIC 37 Degrees Flare
Weight
0.7
End 1 Connection Type
Male
Body Material
Stainless Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights

Ratings & reviews