Shop WILLIAMS

Socket Set , 29 pcs

  • Mfr # JHWMSB-29FTB
  • Zoro # G7038650

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Includes
Drive Tools,Shallow 12-Point Sockets,Deep 6-Point Sockets.
Features
Sockets feature SUPERTORQUE lobular openings for greater turning power without deforming the fastener.
Number of Pieces
29
SAE or Metric
SAE, Metric
Sub-Category
Williams
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHWMSB-29FTB
Zoro #
G7038650
UPC #
662459323309
Country of Origin
United States

Details

Item
Tool Set,1/4" D,29pcs.,Metric
Includes
Drive Tools,Shallow 12-Point Sockets,Deep 6-Point Sockets.
Features
Sockets feature SUPERTORQUE lobular openings for greater turning power without deforming the fastener.
Number of Pieces
29
SAE or Metric
SAE, Metric
Sub-Category
Williams
Tool Storage Type Included
Tool Box
Material
Chrome Vanadium Steel

Description

Tool Set,1/4 In. D,29pcs.,Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.