Shop GEARWRENCH

Master Mechanics Tool Set, MEGAMOD1024, 1024 Pieces, Modular Foam Trays, Rolling Tool Cabinet

  • Mfr # MEGAMOD1024
  • Zoro # G310914179

product price: 
$
9,929.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Includes
GSX Cabinet
Features
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible
Number of Pieces
1,024
Primary Application
Mechanics
Tool Families Included
Drivers and Bits, Miscellaneous Tools, Pliers, Wrenches, Sockets and Accessories
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MEGAMOD1024
Zoro #
G310914179
UPC #
099575110245
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
1/4 in; 3/8 in; 1/2 in
For Fastener Sizes
3/16 in to 1 1/2 in, 4 mm to 36 mm
Fits Chest Size
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible

Details

Item
Mechanic Tool Set
Includes
GSX Cabinet
Features
Each Set has Been Individually Curated to Contain the Right Tools for the Job Organized in the most Efficient Way Possible
Number of Pieces
1,024
Primary Application
Mechanics
Tool Families Included
Drivers and Bits, Miscellaneous Tools, Pliers, Wrenches, Sockets and Accessories
Standards
ASME
Tool Storage Included
Yes
Miscellaneous Tools Included
No
Number of Pliers
3
Wrenches Included
(72) Tooth Ratcheting Wrenches
Number of Wrenches
33
Pliers Included
Yes
Cutting Tools Included
No
Number of Screwdrivers, Keys, and Bits
84
Number of Sockets, Drive Tools, and Accessories
1,297
Tool Storage Type
Rolling Tool Cabinet
Foam Inserts Included
Yes
Sockets, Drive Tools, and Accessories Included
Yes
Number of Drawers
11
Screwdrivers, Keys, and Bits Included
Yes
Measurement Type
Metric/SAE
Electrical and Telecom Tools Included
No
Insulated
Uninsulated
HVAC Tools Included
No
Measuring and Testing Tools Included
No
Striking and Struck Tools Included
No
Plumbing Tools Included
No
Finish
Full Polish Chrome

Description

The GEARWRENCH MEGAMOD1024 is a 1024-piece mechanic tool set organized in premium modular foam trays and supplied with a GSX rolling tool cabinet. It is intended for mechanics work and includes Metric and SAE tools for a fastener size range of 3/16 in to 1 1/2 in and 4 mm to 36 mm. The set includes sockets and drive tools, wrenches, pliers, and screwdrivers, keys, and bits, with foam inserts and tool storage included to keep the assortment organized.

Key features of the GEARWRENCH MEGAMOD1024 mechanic tool set:

  • 1024-piece master set for mechanics applications.
  • Drive sizes included: 1/4 in, 3/8 in, and 1/2 in.
  • Measurement type: Metric/SAE.
  • Fastener size coverage: 3/16 in to 1 1/2 in and 4 mm to 36 mm.
  • Includes premium modular foam trays with foam inserts for organized tool storage.
  • Includes GSX rolling tool cabinet with 11 drawers.
  • Tool families included: drivers and bits, pliers, wrenches, sockets and accessories, and miscellaneous tools.
  • Includes 33 wrenches, including 72-tooth ratcheting wrenches.
  • Includes 3 pliers.
  • Includes 84 screwdrivers, keys, and bits.
  • Includes sockets, drive tools, and accessories.
  • Uninsulated construction.
  • Meets ASME standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.