Shop TURTLE WAX
See all product information
Create Account
T477R Ice Spray Wax - 20 oz.
- Mfr # 155238
- Zoro # G704146025
product price:Â
$
42.95
/ea
Key Features
Container Size
3.87 x 2 x 10.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 155238
- Zoro #
- G704146025
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 3.87 x 2 x 10.67 in
Description
Features
- Ice Spray Wax.
- Capacity - 20 oz.
- Synthetic Formula Repels Dirt & Prevents Water Spots.
- Designed To Work On All Exterior Surfaces.
- Perfect For All Automotive Paints, Exterior Plastic, Rubber Trim.
- & Even Glass.
- Dimension - 3.87 x 2 x 10.67 in.
- Item Weight - 1.46 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.