Shop TURTLE WAX
See all product information
Create Account
T477R 23 oz Ice Spray Wax Synthetic
- Mfr # 8277345
- Zoro # G104110558
product price:Â
$
43.89
/ea
Key Features
Form
Liquid
Container Size
23 oz
Dimensions
10.7" H x 3.9" W x 2" L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8277345
- Zoro #
- G104110558
- UPC #
- 74660304778
- Country of Origin
- China
Dimensions
- Container Size
- 23 oz
- Dimensions
- 10.7" H x 3.9" W x 2" L
Details
- Item
- Automobile Wax
- Form
- Liquid
Description
Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household. Our product has exceptional strength and has greater durability and elasticity.
Features- Produces a slick, mirror like shine and fills in light swirl marks
- Perfect for all automotive paints, exterior plastic and rubber trim
- Produces exceptional water beading, and contains uv protection to help prevent fading from harsh sun exposure
- Can be used on automotive glass to clean and provide water repellency like a glass treatment
- Key ingredients provide anti-static properties to help keep a car finish cleaner longer
- Product Form: Liquid
- Product Type: Automobile Wax
- Product Size: 23 oz.
- Pad Included: No
- Dimension: 10.7" H x 3.9" W x 2" L
- Weight: 1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.