Shop GP THUNDER
Create Account
D1C-10000K D1C-D1R-D1S 10000K Replacement Bulb - 2 Pack
- Mfr # D1C-10000K
- Zoro # G704155218
product price:Â
$
180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1C-10000K
- Zoro #
- G704155218
- UPC #
- -
- Country of Origin
- China
Description
Replacement bulb for your luxury car such as Benz BMW Audi Lexus Infinit Acura and more. Our 10000K Bulb are much brighter whiter and prettier than any other HID bulbs you have ever seen. This is the best High Intensity Discharge - HID - you will ever own. More light output. A 35W HID light source produced up to 3 x the lumens at the light source when compared to a 55W halogen bulbs. Crystal-Blue light - The color temperature of HID lighting more closely approximates the color temperature of natural daylight than does a halogen bulbs which appears yellowish Greater visibility - The combination of more light output and whiter color make for better visibility in most night time driving conditions Longer Life - HID lamps will last on the average over 2 times as long as halogen bulb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.