Shop PERFORMANCE TOOL
See all product information
Create Account
Li-Ion Pocket Light, 400 Lumen Boost, Magnetic Base, Cree LED
- Mfr # W2623
- Zoro # G923310870
product price:Â
$
19.55
/ea
Key Features
Batteries Included
Yes
Body Color
Black, Green
Lighting Technology
LED
Standards
EN IEC Guangdong Future Test Services Co., Ltd. FTS22CC-2117E
Material
Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2623
- Zoro #
- G923310870
- UPC #
- 39564154102
- Country of Origin
- China
- Batteries Included
- Yes
- Body Color
- Black, Green
- Lighting Technology
- LED
- Item
- LED Work Light
- Standards
- EN IEC Guangdong Future Test Services Co., Ltd. FTS22CC-2117E
- Material
- Anodized Aluminum
- Beam Distance
- 20 m
- Rechargeable
- Yes
- Voltage
- 3.7V
- Number of Batteries
- 1
- Series
- Firepoint X
- Flashlight Battery Type
- 602030 Li-ion
- Power Source
- Rechargeable Battery
Description
This Performance Tool W2623 FIREPOINT Li-Ion Slim Pocket Light delivers unparalleled performance and illumination in a small package. It produces over 400 lumens of direct, bright light on Boost mode, and 199 lumens at a runtime of 30 mins on High. It features a magnetic base for hands-free convenience as well as a pocket clip and keychain carabiner so you can keep it close on the worksite. The 6000-7000K LED Cree LED is housed behind a crystal-clear convex lens to produce a bright beam of focused light.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.