Shop SPEEDAIRE

Air Compressor

  • Mfr # 787U78
  • Zoro # G704395287

product price: 
$
480.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Length
19.7 in
Overall Height
22.1 in
Weight
62 lb
Standards
UL 1450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
787U78
Zoro #
G704395287
UPC #
-
Country of Origin
China
Phase
Single
Weight
62 lb
Standards
UL 1450
Enclosure Rating
IP 20
Duty Cycle
Intermittent
Free Air Flow Rate
3 cfm
Electrical Connection
Grounded Power Cord
Current Rating
8.5 A
Outlet Gender
Female
Average Pump Life
1,000 hr
Control Type
Pressure Switch
Enclosure Type
Open Dripproof
Outlet Type
NPT
Thermal Protection
Manual Reset
Inlet Type
NPT
Free Air CFM @ 90 PSI - Air Compressor
1.00
Sound Level
65 dBA
Motor Type
Quiet Induction
Number of Stages
4
Lubrication Type
Oil Free
Maximum Speed
1,700 RPM
Valve Type
Reed
Inlet Gender
Female
Output Power
1.3 hp
Free Air Flow Rate @ Maximum Pressure
2.1 cfm
Valve Material
Brass/Zinc Alloy
Maximum Operating Pressure
150 psi
Pump Type
Rocking Piston
Input Voltage
120 VAC
Cylinder Material
Steel
Air Tank Style
Twin Stack
Item
Air Compressor

Dimensions

Overall Length
19.7 in
Overall Height
22.1 in
Overall Width
16.2 in
Inlet Size
1/4 in
Outlet Size
1/4 in
Air Tank Size
4.5 gal
Wire Rope Length
19.7 in
Length
19.7 in

Description

Air Compressor, Lubrication Type Oil Free, Air Tank Style Twin Stack, Output Power 1.3 hp, Free Air Flow Rate 3 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 4.5 gal, Input Voltage 120 VAC, Current Rating 8.5 A, Sound Level 65 dBA, Weight 62 lb, Free Air Flow Rate @ Maximum Pressure 2.1 cfm, Pump Type Rocking Piston, Number of Stages 4, Motor Type Quiet Induction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.