Portable Electric Air Compressor

  • Mfr # DXCMLA1682066
  • Zoro # G0329966
product price: 
$
793.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tank Size
20 gal.
Voltage
120V, 240V
Compressor Type
Belt Drive Compressor
Free Air CFM @ 90 PSI - Air Compressor
1.00
Number of Cylinders
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DXCMLA1682066
Zoro #
G0329966
UPC #
846212024287
Country of Origin
United States
Voltage
120V, 240V
Compressor Type
Belt Drive Compressor
Item
Portable Electric Air Compressor
Free Air CFM @ 90 PSI - Air Compressor
1.00
Number of Cylinders
2
Duty Cycle
Intermittent
Average Pump Life
1,500 hr
Current Rating
15A
Valve Material
Stainless Steel
Phase
Single
Valve Type
Reed
Weight
159 lb
Series
Oil Lube Belt Drive Portable
Air Tank Style
Vertical
Electrical Connection
Power Cord with Plug
Free Air Flow Rate
5.3 cfm
Standards
CSA Certfied to UL1450
Number of Stages
1
Enclosure Rating
NEMA 1
Maximum Operating Pressure
155 psi
Output Power
1.6 hp
Lubrication Type
Splash Lubricated
Control Type
Pressure Switch
Maximum Speed
3,450 RPM
Thermal Protection
Manual Reset
Enclosure Type
Open Dripproof
Pump Type
Reciprocating
Input Voltage
120/240V
Free Air Flow Rate @ Maximum Pressure
4.0 cfm @ 155 psi
Sound Level
78 dBA
Inlet Type
NPT
Motor Type
Capacitor Start/Capacitor Run
Includes
Pump is shipped full of oil
Cylinder Material
Cast Iron

Dimensions

Tank Size
20 gal.
Overall Width
20.1 in
Air Tank Size
20 gal
Overall Height
49.8 in
Length
24.1 in
Overall Length
24.1 in

Description

The DEWALT DXCMLA1682066 Portable Compressor is a belt drive, electric air compressor intended for portability and operation as specified by manufacturer ratings. With a 20-gallon tank and dual voltage capability (120/240V), this unit is compatible with a range of compressed air applications, per product specifications. The compressor features an oil-lubricated, single-stage Twin-V cast iron pump and a heavy-duty induction motor to facilitate operation within rated parameters.


Key Features of the DEWALT DXCMLA1682066 Portable Compressor:

  • Belt Drive Compressor: Features belt drive system intended to provide power transfer; operational noise levels may vary depending on use conditions.

  • Free Air CFM @ 90 PSI: Rated at 1.00 CFM at 90 PSI; refer to tool requirements and product manual for compatibility with specific applications.

  • Tank Size: Equipped with a 20-gallon tank for moderate air storage capacity between cycles.

  • Twin-V Cast Iron Pump: One-piece cast iron crankcase and thermally stable cylinder body are constructed from materials selected by the manufacturer; see warranty and maintenance guidelines for expected service life information.

  • Automotive-Style Ball Bearings & Stainless Steel Reed Valves: Built-in components contribute to long service life and reduced maintenance requirements.

  • Heavy-Duty Induction Motor: Dual voltage (120/240V) design allows flexibility in power supply options on different job sites or workshops.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews