Shop TRODAT
See all product information
Create Account
Date Only Stamp
- Mfr # TDTE4820
- Zoro # G704845782
product price:Â
$
15.25
/ea
Key Features
Impression Type
Date Stamp
Imprint Area Width
0.38 in
Number of Impressions
10000
Imprint Area Height
1.62 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDTE4820
- Zoro #
- G704845782
- UPC #
- 92399738527
- Country of Origin
- Austria
Dimensions
- Imprint Area Width
- 0.38 in
- Imprint Area Height
- 1.62 in
Details
- Impression Type
- Date Stamp
- Number of Impressions
- 10000
- Item
- Stamp
- Material
- Plastic
Description
Eco-friendly date stamp offers a quick, easy way to stamp documents with the date. Self-inking dater delivers rapid, repeat impressions of the date. Impression size is 3/8" x 1-5/8". Four-band date includes months, days and 10 years. Stamp delivers up to 10,000 impressions and contains a high percentage of recycled material. The frame is made of plastic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.