Shop TRODAT
See all product information
Create Account
Pre-inked APPROVED Message Stamp - Message Stamp - APPROVED - 0.56in Impression Width x 1.69in
- Mfr # 5941
- Zoro # G923364705
product price:Â
$
12.25
/ea
Key Features
Imprint Area Width
0.56 in
Impression Type
Message Stamp
Imprint Area Height
1.69 in
Legend
APPROVED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5941
- Zoro #
- G923364705
- UPC #
- 190084770170
- Country of Origin
- Austria
Dimensions
- Imprint Area Width
- 0.56 in
- Imprint Area Height
- 1.69 in
Details
- Item
- Pre-inked Stamp
- Impression Type
- Message Stamp
- Legend
- APPROVED
Description
Pre-inked APPROVED Message Stamp - Message Stamp - APPROVED - 0.56in Impression Width x 1.69in Impression Length - Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.