Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 qt. White Square Plastic Serving Bowls (24 Bowls), 24PK

  • Mfr # 6917-CASE

  • Zoro # G705392803


product price: $64.99
/pk 24, $2.71/ea

Key Features

Material
Plastic
Disposable Plate Size
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6917-CASE
Zoro #
G705392803
UPC #
810049104214
Country of Origin
China

Dimensions

size
3 qt Serving Bowls
Disposable Plate Size
4.5 in

Details

color
White
Item
Bowls
Material
Plastic
Color
White

Description

3 qt. White Square Plastic Serving Bowls (24 Bowls)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.