Shop DWELED

Peek LED Flush Mount

  • Mfr # FM-W45205
  • Zoro # G705935567

product price: 
$
97.85
/ea

Key Features

Color temp
4000 K
Length
4.88
Width
4.88
Voltage
120V, 240V, 277V
Height
2.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM-W45205
Zoro #
G705935567
UPC #
790576882581
Country of Origin
United States

Dimensions

Length
4.88
Width
4.88
Height
2.5
Diameter
4.88

Details

Color temp
4000 K
Voltage
120V, 240V, 277V
Lumens
950
Watts
9.1
Dimmable
Yes - ELV, TRIAC
For Use With
Exterior & Interior
Number of Light Bars
1
CRI
90
Lamp Included
Yes
Weight
4.94
Includes
Mounting Hardware
Bulb Technology
Integrated LED
Standards
ADA, Dark Sky, Title 20, Title 24, ETL, cETL, IP44
Theme-Style
Contemporary
Sloped Ceiling Compatible
Yes | 90 Deg. Max Slope
Collection
Peek
Beam Spread
Flood

Description

Peek 5in LED Flush Mount 3-CCT 3000K-3500K-4000K Set to 4000K in White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.