Shop CWI LIGHTING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Petra Integrated LED 24in Black Chandelier with Handcrafted Glass
- Mfr # 1723P24-17-101
- Zoro # G323313907
product price:Â
$
6,799.99
/ea
Key Features
Fixture Wattage
105 W
Finish
Black
Width
24 in
Material
Aluminium & Iron
Standards
BACL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1723P24-17-101
- Zoro #
- G323313907
- UPC #
- 695320108361
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Length
- 24 in
- Height
- 82 in
Details
- Item
- Chandelier
- Fixture Wattage
- 105 W
- Finish
- Black
- Material
- Aluminium & Iron
- Standards
- BACL
- Lumens
- 5,460 lm
- Voltage
- 120V
- Application
- Indoor
- Collection
- Petra
- Color Temperature
- 2700 K to 5000 K
- Light Type
- Chandeliers
- Glass Type
- Artisanal Glass
Description
The Petra chandelier is designed to captivate. Suspended from a bold black canopy, its cascade of handcrafted glass pendants creates a dramatic interplay of light and texture. Each pendant glows with sculptural brilliance, transforming illumination into art. The Petra chandelier offers a fully adjustable color range from 2700K to 5000K, shifting effortlessly from warm, intimate tones to crisp daylight. A sleek remote control places the power of ambiance in your hands, ensuring every moment is lit to perfection. More than a fixture, this chandelier is a statement of modern luxury. It's an architectural centerpiece that elevates dining rooms, kitchen islands, and entryways with sophistication and presence.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.