Shop K-TOOL INTERNATIONAL
See all product information
Create Account
Scraper Air Chisel
- Mfr # KTI-81976
- Zoro # G7059871
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Blade Width
1-1/8"
Blade Material
Steel
Number of Pieces
1
Overall Length
8"
Features
Hardened Oil-quenched Steel;Extra Wide 3 inch Edge;Lifetime warranty does not cover abuse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-81976
- Zoro #
- G7059871
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Blade Width
- 1-1/8"
- Overall Length
- 8"
Details
- Item
- Scraper Air Chisel
- Blade Material
- Steel
- Number of Pieces
- 1
- Features
- Hardened Oil-quenched Steel;Extra Wide 3 inch Edge;Lifetime warranty does not cover abuse
- Application
- Removes Tile, Stubborn Thinset and Glue
Description
Scraper Air Chisel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.