Shop HYDE
See all product information
Create Account
Grout and Mortar Removal and Scraping Tool.
- Mfr # 43670
- Zoro # G523392238
product price:Â
$
10.65
/ea
Key Features
Size
8 in
Color
Black & Silver
Width
2 in
Height
1 in
For Use With
Multi-Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43670
- Zoro #
- G523392238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 8 in
- Width
- 2 in
- Height
- 1 in
- Overall Length
- 8 in
Details
- Color
- Black & Silver
- Item
- Hyde Dig-It Removal and Scraping Tool
- For Use With
- Multi-Use
- Handle Material
- Nylone
- Material
- Carbon Steel
- Includes
- One Hyde Dig-it Removal and Scraping Tool
Description
Hyde Tool Dig-It Removal and Scraping Tool DIG-IT is the simple removal and scraping tool with multiple applications. This one handy tool gives pros a heavy-duty solution for digging out grout, mortar, and much more. Heavy duty removal and scraping tool Sturdy high carbon steel blade riveted for strength Beveled scraping edge for push or pull scraping Sharp points on both sides for removing mortar, caulk, or grout Bent blade with thumb notch protects knuckles Durable nylon handle #43670
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.