Shop HICKORY HARDWARE
See all product information
Knob 1-1/2 Inch Diameter
Mfr # P29-W
Zoro # G706148805
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Shape
Mushroom
Finish
White
Projection
1 in
Diameter
1-1/2 in
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P29-W
Zoro #
G706148805
UPC #
78555502942
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1-1/2 in
Details
Item
Knob
Shape
Mushroom
Finish
White
Projection
1 in
Color
White
Description
Tranquility Collection Knob 1-1/2 Inch Diameter White Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.