Regulator

  • Mfr # 4000801
  • Zoro # G706600754
product price: 
$
594.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Seal Material
PTFE
Application
High Purity Gas, Non-Corrosive Gas
Standards
CGA E-4
Inlet Connection Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4000801
Zoro #
G706600754
UPC #
725636308763
Country of Origin
United States
Item
High Purity Gas Regulator
Body Material
Brass
Seal Material
PTFE
Application
High Purity Gas, Non-Corrosive Gas
Standards
CGA E-4
Bonnet Material
Brass
Regulator Series
HP3530
CGA Number
CGA 540, CGA 580
Seat Material
PTFE
Outlet Pressure (Maximum)
50 psig
Inlet Pressure (Maximum)
3,000 psig
Outlet Connection Type
FNPT
Outlet Connection Gender
Female
Manufacturer Part Number
4000801
Features
2-3/4 in Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Four Port Configuration, One High Pressure and Three Low Pressure, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
Filter Material
Bronze
Outlet Pressure (Minimum)
0 psig
Inlet Connection Gender
Female
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Diaphragm Material
Stainless Steel
Flow Coefficient
0.55
Maximum Gauge Outlet Pressure
100 psig
Control Type
Knob
Inlet Connection Type
NPT
Number of Stages
Single Stage
Gas Purity Rating
99.999 %
Maximum Inlet Pressure
3,000 psig

Dimensions

Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Gauge Diameter
2 1/2 in
Fits Chest Size
2-3/4 in Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Four Port Configuration, One High Pressure and Three Low Pressure, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent, Body Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews