Flashlight, 3 Modes, Black, LED

  • Mfr # ENPMHT1L
  • Zoro # G706878863
product price: 
$
14.89
/ea

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
No
Includes
(1) CR123 Battery, Clip, Tactical Form Factor
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ENPMHT1L
Zoro #
G706878863
UPC #
039800136367
Country of Origin
China
Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
No
Includes
(1) CR123 Battery, Clip, Tactical Form Factor
Body Material
Aluminum
Run Time Levels
2 hr, 5 hr
Maximum Beam Distance
100 m
Number of Light Output Modes
2
Lighting Technology
LED
Resistance Properties
Impact Resistant, Water Resistant
Maximum Brightness
300 lm
Weight with Batteries
2.9 oz
Beam Focus
Fixed
Special Features
Shatter Resistant Lens
Beam Distance Levels
100 m
Charging Time
2 hr
Peak Beam Intensity
2,580 cd
Beam Color
White
Light Output Modes
High, Low
Series
TAC 300
Lens Material
Polycarbonate
Application
Tactical
Maximum Run Time
5 hr
Mount Type
Clip
Includes Secondary Light
No
Includes Batteries
Yes
Features
Compact Size and Lightweight, Durable Aircraft Grade Aluminum, Features LED Technology, Rear Push Button to Easily Change Modes While Holding the Light, Removable Clip that can be Used in Both Orientations, Shatterproof Lens
Standards
ANSI FL1
Switch Location
Tail
Switch Type
Push Button
Lamp Life
50,000 hr
Intrinsically Safe
No
Includes Charger
No
Power Source
Battery
Special Operating Modes
Strobe
Battery Chemistry
Lithium
Drop Rating
1 m
IP Rating
IPX4
Brightness Levels
50 lm, 300 lm
Run Time at Maximum Brightness
2 hr
Beam Pattern
Spot

Dimensions

Overall Width
1 1/8 in
Battery Size
CR123
Overall Height
1 1/8 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Description

Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 100 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 2.9 oz, Alternate Battery Size Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Restrictions

Hazardous material

Ratings & reviews