Shop ENERGIZER
See all product information
Create Account
Flashlight
- Mfr # ENPMZRL9
- Zoro # G723547667
product price:Â
$
53.59
/ea
Key Features
Beam Pattern
Flood, Spot
Charger Style Included
USB Type-C Cord
Overall Length
9 in
Run Time at Maximum Brightness
2.5 hr
Body Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENPMZRL9
- Zoro #
- G723547667
- UPC #
- 039800145628
- Country of Origin
- Cambodia
- Beam Pattern
- Flood, Spot
- Charger Style Included
- USB Type-C Cord
- Run Time at Maximum Brightness
- 2.5 hr
- Body Color
- Black
- Special Features
- Anti-Roll Design, Charging Indicator Light, Dimming, Shatter Resistant Lens, USB Charging Port
- Number of Light Output Modes
- 2
- Includes
- (1) Lithium-Ion Battery, Textured Body
- Switch Location
- Body
- Beam Color
- White
- Number of Batteries
- 1
- IP Rating
- IPX4
- Beam Focus
- Adjustable
- Maximum Brightness
- 3,500 lm
- Drop Rating
- 1 m
- Rechargeable
- Yes
- Special Operating Modes
- Strobe
- Item
- Flashlight
- Switch Type
- Push Button
- Maximum Beam Distance
- 380 m
- Includes Secondary Light
- No
- Series
- 3500XT-R
- Body Material
- Aluminum
- Intrinsically Safe
- No
Dimensions
- Overall Length
- 9 in
- Battery Size
- 21700
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Flashlight, Battery Chemistry Lithium Ion, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 2, Maximum Beam Distance 380 m, Maximum Brightness 3,500 lm, Run Time at Maximum Brightness 2.5 hr, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.