Thermometer, Digital, -58,300F, Battery
- Mfr # PDT300
- Zoro # G707144417
product price:Â
$
36.15
/ea
Key Features
Temperature Resolution C
0.1 Degrees C
Power Source
Battery
Lens Material
Acrylic
Maximum Temperature (°F)
300 Degrees F
Testing Functions
Min/Max Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDT300
- Zoro #
- G707144417
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Stem Length
- 4.8 in
Description
Digital Thermometer, Stem Length 4.8 in, Not Applicable, Includes NIST-Traceable Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.