Shop DOTTIE
See all product information
Create Account
Fender Washer Kit, , Carbon Steel 120 PCS
- Mfr # FENWK
- Zoro # G707166198
product price:Â
$
33.36
/ea
Key Features
System of Measurement
Inch
Screw Size
3/16 in, 1/4 in, 3/8 in
Material
Carbon Steel
Finish
Zinc Plated
Includes
(40) 3/16 in x 1-1/4 in, (40) 1/4 in x 1-1/4 in, (40) 3/8 in x 1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FENWK
- Zoro #
- G707166198
- UPC #
- 781002155393
- Country of Origin
- China
- Item
- Fender Washer Kit
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Includes
- (40) 3/16 in x 1-1/4 in, (40) 1/4 in x 1-1/4 in, (40) 3/8 in x 1-1/4 in
- Number of Pieces
- 120
- Washer Basic Material
- Carbon Steel
- Fastener Finish
- Zinc Plated
Dimensions
- Screw Size
- 3/16 in, 1/4 in, 3/8 in
- Number of Sizes
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.