Shop MILWAUKEE TOOL
See all product information
Create Account
Hook and Pick Set, 8 5/16 in L, Steel, Includes Storage Tray, 4 pc
- Mfr # 48-22-9215
- Zoro # G707196874
product price:
$
19.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Plastic, Steel
Number of Pieces
4
Overall Length (In.)
8 5/16 in
Application
Automotive Repair
Includes
Storage Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-9215
- Zoro #
- G707196874
- UPC #
- 045242508105
- Country of Origin
- Thailand
- Item
- Hook/Pick Set
- Material
- Plastic, Steel
- Number of Pieces
- 4
- Application
- Automotive Repair
- Includes
- Storage Tray
- Product Type
- Hook/Pick Set
- Tip Style
- 90 Degrees Angle, Hook, Straight
- Handle Material
- Plastic
- Finish
- Chrome Plated
- Features
- Storage Tray
- Tip Material
- Steel
- Handle Style
- Screwdriver
Dimensions
- Overall Length (In.)
- 8 5/16 in
- Overall Length
- 8 5/16 in
- Wire Rope Length
- 8 5/16 in
- Length
- 8 5/16 in
- Fits Chest Size
- Storage Tray
Description
four-piece Hook & Pick set features an All-Metal Core for up to 50% more durability. Chrome-plated shanks reduce corrosion on the hooks and picks while providing superior rust protection. A comfort grip handle and precision knurling give you increased tool control and comfort. The kit features a straight pick, offset hook, o-ring hook, and 90° right angle hook give you versatility for a variety of mechanic and automotive uses. Finally, the hook and pick tool set comes in an easy-access storage tray for long-term tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.