Shop POWERTEC

24in and 36in Bar Clamps / Spreaders, Trigger Clamps, One-Handed Ratchet Quick Grip Clamps Set

  • Mfr # 71788N
  • Zoro # G216212607

product price: 
$
53.99
/ea

Key Features

Application
Gluing, Arts, Crafts, Woodworking Tools and DIY
Material
Nylon, Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71788N
Zoro #
G216212607
UPC #
843441152576
Country of Origin
China

Details

Application
Gluing, Arts, Crafts, Woodworking Tools and DIY
Material
Nylon, Carbon Steel

Description

Introducing the 24 Inch and 36 Inch Bar Clamp with 30 and 42 Inch Spreader by POWERTEC. This ratcheting bar clamp/spreader is ideal for clamping smaller workpieces in confined spaces.Whether you’re assembling or gluing your woodworking material, this clamp was designed to keep your workpieces together, while providing an even distribution of consistent force. Unlike cheaper plastic versions that fall apart with a tiny bit of pressure applied, this premium bar clamp flaunts a sturdy, carbon steel construction that prevents flexing and bending. These clamps feature an ergonomic design with a one-handed, easy-grip handle and quick release trigger for fast and easy clamping adjustments. It possesses soft nylon vice jaws that provide a secure grip, but are non-marring – protecting your work surfaces and material from damage.


  • INCLUDES: (2) 24-Inch x 2-1/2-inch Ratchet Bar Clamp with 30-inch Spreader, (2)36-Inch x 2-1/2-inch Ratchet Bar Clamp with 42-inch Spreader
  • FEATURES: You can quickly convert them into spreaders, and utilize the one-handed quick release option for fast and high precision open or closed adjustments
  • APPLICATION: Bar clamps are ideal for woodworking assembling, gluing projects and other DIY clamping applications
  • BUILD QUALITY: These ratcheting bar clamps flaunt a large ergonomic easy-grip handle, non-marring nylon jaws, and an actual carbon steel constructed bar for projects
  • CLAMPING CAPACITY: 24”, throat depth: 2-1/2”, spreader capacity: 30”, overall length: 31-1/16"; 36”, throat depth: 2-1/2”, spreader capacity: 42”, overall length: 43-1/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.