Shop WILLIAMS
See all product information
Create Account
Socket Clip, 3/8" D
- Mfr # JHWRC-37
- Zoro # G7073565
product price:Â
$
0.28
/ea
Sold in multiples of 27 for
$7.56
Key Features
Material
metal
Features
Socket Clip
Sub-Category
Williams
Drive Size
3/8"
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWRC-37
- Zoro #
- G7073565
- UPC #
- 662459310323
- Country of Origin
- United States
- Item
- Socket Clip
- Material
- metal
- Features
- Socket Clip
- Sub-Category
- Williams
- Number of Pieces
- 1
- SAE or Metric
- SAE
Dimensions
- Drive Size
- 3/8"
Description
Socket Clip,3/8 In. D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.