Socket Clip, 3/4" D
- Mfr # JHWRC-75
- Zoro # G7066361
product price:Â
$
0.30
/ea
Sold in multiples of 25 for
$7.50
Key Features
Material
metal
Features
Socket Clip
SAE or Metric
SAE
Sub-Category
Williams
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWRC-75
- Zoro #
- G7066361
- UPC #
- 662459310347
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
Details
- Item
- Socket Clip
- Material
- metal
- Features
- Socket Clip
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Number of Pieces
- 1
Description
Socket Clip,3/4 In. D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.