Shop SOUTHWIRE

StrLight, RecessedSnglContact, LED, 22000lm

  • Mfr # 71X5SW520
  • Zoro # G707685057

product price: 
$
479.99
/ea
Free Shipping & Returns

Key Features

Features
4-Way Mounting Loop, NEMA 5-15R Daisy Chain Receptacle, String Lights Assembled with Twist Lock Plugs and Connectors
Power Source
Corded
Lighting Technology
LED
IP Rating
IP65
Overall Depth
17.745 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
71X5SW520
Zoro #
G707685057
UPC #
032886297137
Country of Origin
China
Item
String Light,X Uplight
Features
4-Way Mounting Loop, NEMA 5-15R Daisy Chain Receptacle, String Lights Assembled with Twist Lock Plugs and Connectors
Power Source
Corded
Lighting Technology
LED
IP Rating
IP65
NEMA Plug Configuration
L5-20P
Switch Type
No Switch
Bulb Base Type
Recessed Single Contact
Plug Type
Locking Blade
Includes Bulb
Built-In
Maximum Brightness
22,000 lm
Wattage
160 W
For Environment
Damp
Mount Type
Hook
Bulb Spacing
10 ft
Number of Bulb Fixtures
10
Cord Wire Gauge
16 AWG
Cord Designation
SJTW
Lamp Guard
Plastic
Color Rendering Index
Not Rated
Operating Voltage
120V AC
Hazardous Location Specification
Not Rated
Job Light Type
String Light
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Depth
17.745 in
Overall Height
11.7 in
Power Cord Length
100 ft
Head Diameter
11.7 in
Fits Chest Size
4-Way Mounting Loop, NEMA 5-15R Daisy Chain Receptacle, String Lights Assembled with Twist Lock Plugs and Connectors

Description

String Light,X Uplight, Bulb Base Type Recessed Single Contact, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 11.7 in, IP Rating IP65, Lighting Technology LED, Maximum Brightness 22,000 lm, Mount Type Hook, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 17.745 in, Overall Height 11.7 in, Power Cord Length 100 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 160 W, Color Rendering Index Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.