1.5 Ton Aluminum Racing Floor Jack
- Mfr # RFJ-3000AL
- Zoro # G707710520
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
3000 lbs.
Material
Aluminum
Length
24 in
Width
11.5 in
Lowered Pad Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFJ-3000AL
- Zoro #
- G707710520
- UPC #
- 849672000310
- Country of Origin
- China
- Lifting Capacity
- 3000 lbs.
- Item
- Floor Jack
- Material
- Aluminum
Dimensions
- Length
- 24 in
- Width
- 11.5 in
- Lowered Pad Height
- 3.5 in
- Raised Height
- 17.75 in
Description
1.5 Ton Aluminum Racing Floor Jack The RFJ3000AL is a dependable, lightweight floor jack crafted out of aircraftgrade billet aluminum Reaches full height in just four quick pumps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.