2-1/2 Ton Low Profile Trolley Jack, Heavy Duty Steel, Carry Handle
- Mfr # W1624
- Zoro # G123310656
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
5000 lbs
Maximum Load Rating
5000
Max. Lift
15 in
Assembly Required
Yes
Color
Yellow, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1624
- Zoro #
- G123310656
- UPC #
- 39564154089
- Country of Origin
- China
Details
- Lifting Capacity
- 5000 lbs
- Item
- Jack-Trolley
- Maximum Load Rating
- 5000
- Max. Lift
- 15 in
- Assembly Required
- Yes
- Color
- Yellow, Black
Description
This Performance Tool W1624 2-1/2 Ton Low Profile Trolley Jack packs powerful lifting capacity in a compact package. It features a durable, powder-coated flanged steel frame for strength, and has a cleated steel lifting saddle for added load stability and support. The ball-bearing wheels at the rear have swivel action so you can position the jack in place with ease, and the front wheels are made of steel for strength. Use the carry handle to transport this jack around your space. It weighs only 30.8 lbs. (13.97 kg) and can lift up to 5,000 lb. (2268 kg). This jack has a lift range of 3-3/8 to 15 in. (84.66 to 381 mm). Get access to the underside of your vehicle with this low-profile trolley jack.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.