Microscope Slide Box, Orange
- Mfr # 513080N
- Zoro # G7082122
product price:Â
$
10.69
/ea
Key Features
Overall Width
7.25 in
Overall Length
8 in
Width
7 1/4 in
Material
Plastic
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513080N
- Zoro #
- G7082122
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 7.25 in
- Overall Length
- 8 in
- Width
- 7 1/4 in
- Height
- 1 3/4 in
- Depth
- 9 1/2 in
- For Slide Length
- 75 mm
- For Slide Width
- 25 mm
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Microscope Slide Box
- Material
- Plastic
- Color
- Orange
- Number of Slots
- 100
- Holds
- 3 in x 1 in Size Slides
- Product Type
- Microscope Slide Box
- Number of Compartments
- 100
- Number of Slides/Slide Boxes Held
- 100
- Shell Material
- Plastic
- Wire Color
- Orange
Description
Microscope Slide Box, Product Type Microscope Slide Box, Material Plastic, Overall Length 8 in, Overall Width 7.25 in, Size Not Applicable, Holds 3 in x 1 in Size Slides, Number of Slides/Slide Boxes Held 100, Number of Compartments 100, For Slide Length 75 mm, Includes Not Applicable, For Slide Width 25 mm, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.