Dropper Bottle, HDPE, 133.4 mm H

  • Mfr # 35289
  • Zoro # G5019454
product price: 
$
25.19
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Diameter
2.125 in, 53.98 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35289
Zoro #
G5019454
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.125 in, 53.98 mm
Height
5-1/4"
Labware Depth - English
2.13 in
Labware Screw Closure Size
38-400 mm
Labware Width - English
2.13 in
Depth
2-1/8", 53.98mm
Labware Depth - Metric
53.98 mm
Labware Height - English
5.25 in
Width
2 1/8 in, 53.98 mm
Screw Closure Size
38-400 mm
Labware Width - Metric
53.98 mm
Labware Height - Metric
133.4 mm
Body Diameter - Metric
53.98 mm
Overall Height - Metric
133.4 mm
Minimum Screw Closure Size
38 mm
Neck Inside Diameter - Metric
1.1 mm
Overall Depth - Metric
53.98 mm
Overall Width - Metric
53.98 mm
Mouth Size
Wide

Details

Item
Dropper Bottle
Closure Material
Stainless Steel
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
8 oz.
Standards
ANSI/ESD STM11.12, IEC 61340-2-3:2016
Labware Capacity - English
8 oz
Labware Clarity
Opaque
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Includes
One-Touch Pump Top
Bottle/Jar Type
Dispensing
Bottle/Jar Shape
Square
Labware Capacity - Metric
236.6 mL
Pre-Cleaned
None
Labware Body Material
HDPE
Labware Closure Liner Design
Flat
Labware Closure Liner Material
Polyethylene
Labware Body Color
Blue
Graduation Range
Not Specified
Labware Nominal Capacity - English
8 oz
Labware Nominal Capacity - Metric
236.6 mL
Labware Closure Color
Silver
Includes Closure
Yes
Special Features
Embossed with ESD Protective Symbol, ESD Protective Symbol, Genuine Menda "Dish type" Liquid Dispenser Pumps and Bottle, No Migratory Additives, One-Touch Pump, Printed with the Bottle Contents to Eliminate the Need for Additional Labels, Tested Per IEC 61340-2-3:2016
Labware Closure Type
Dispensing
Glassware Class
Not Rated
Labware Closure Material
Metal
Clarity
Opaque
Graduated
Yes
Capacity - Metric
236.5 mL
Closure Liner Design
Flat
Closure Included
Yes
Closure Type
Hinged Lid
Basic Material
Plastic
Body Material
HDPE
Closure Color
Silver
Closure Liner Material
Polyethylene
Body Color
Blue
Nominal Capacity - English
8 oz
Nominal Capacity - Metric
236.6 mL
Bottle Type
Dropper
Capacity - English
8 fl oz
Graduation Increments - Metric
25 mL
Legend Text
Isopropanol
Numbers of Bottles Included
1
Individually Wrapped
Not Individually Wrapped
Front Closure
Hinged Lid

Description

Dropper Bottle, Body Color Blue, Body Material HDPE, Body Diameter - Metric 53.98 mm, Bottle Type Dropper, Capacity - Metric 236.5 mL, Capacity - English 8 fl oz, Overall Height - Metric 133.4 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Silver, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, USP Specification Not Applicable

Ratings & reviews